Add More Items
View All Quick Selects
Below you can add an image for 'Halogen Emergency' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Metallic Tube, Communications Wiring;Computer Power Circuits and Any Other Designated System;Data Transmission;Health Care Dedicated Circuits;Trace Fire Alarm Application, 3.834 In;97.38 MM Conduit Inner Diameter, 101.6 MM;4.000 In Conduit Outer Diameter, Electro Galvanized Finish, 10 FT Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant Special Features, Ansi Nema Standard;File #E7465;Ul 797;Ul Standard Standards Met, 3-1/2 In;91 MM Trade Size, 3.25 LB/
Total Availability: In Stock
Check local availability
Book Price
$1,028.77
Per 100 Feet
**WMT** No Head Emergency Battery Pack 12V Ac
$172.68
Each
Threadless Coupling, 1-1/2 In Trade Size, CPR Model, Straight, 124 LB/100
$5,563.51
Per 100
BZ Architectural Emergency Light
Total Availability:
Total Availability: Out of Stock
$358.71
This item is no longer available. Click to view alternate items.
Halogen PAR38 Lamp, 25 ° Beam Angle, 100, 3000 K, 1600 LM Brightness (Lumens), 80 W, 120 V, Borosilicate Glass Material, 1500 H Average Life, E26 Medium Screw Base, CC-8 Filament, Non Dimmable, 4.75 In Diameter, 5.31 In Length, 1.079 LB
$12.10
Threadless Coupling, 1/2 In Trade Size, CPR Model, Straight, 26 LB/100
Ready to ship from Nacogdoches: In Stock
Nacogdoches Availability: Out Of Stock
$1,286.19
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
$1,735.30
N/A, Mounting Type: Wall, Ceiling, End Mount, Face Style: Universal Single/Double Face, Wording On Sign: Exit, Letter Color: Red, Color: White, Number Of Lamps: 0, Operation: Emergency Operation, Battery Type: Lead-Calcium, Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac.
$16.61
**WMT**Led Combo Exit/Emergency White W/Red Letter
$114.26
Threadless Coupling, 2 In Trade Size, CPR Model, Straight, 162 LB/100
$12,655.55
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 4.5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 6 V Input Voltage Rating, 2.76 In;70 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 0.75 KG;1.65 LB Weight, 1.85 In;47 MM Width
$11.33
Emt Conduit Cap. Trade Size 1-1/2".
$189.31
All Led Exit/Emergency Light Combo, SGL/DBL Face, Red Letters White Housing, 120/277V
Total Availability: Available from manufacturer.
$69.69
Connector, 1-1/4 In Trade Size, CPR Model, Straight, Non-Insulated, 64 LB/100
Available now at Carthage: In Stock
Carthage Availability: In Stock
$3,028.75
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
$2,937.90
1/2" Emt Orange
$68.87
Halo Home Bluetooth Internet Access Bridge
$94.77
Edwards 105 Series Flashing Halogen Beacon Designed For Use In Division 2 Applications. Indoor or Outdoor Use.
$384.88
2" Aluminum Emt White Conduit
$638.97
20
Popularity
Default